The Deuce, Unisex 8-Inch Work Boot, Composite Toe W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 9.5W

  • Zoro # G5461364


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191 9.5W
Zoro #
G5461364
UPC #
014799714611
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Last Number or Name
6080
Non Metallic Upper
Yes
Removable Insole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Static Dissipative
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Ninety Degree Heel
Yes
Upper Material Description
Leather/Mesh
Upper Boot Material
Leather/Fabric
Mark II Slip Test Results- Dairy Tile Oily
0.41
Predominant Footwear Color
Black
Wide Toe Cap
No
Liner Material
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Closure Type
Front Lace and Side Zipper
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Toe Shape
Round
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.93
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Insulated
No
Conductive
No
Outsole Material
Rubber
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
X-Stream Waterproof
Footwear Sole Pattern
Multidirectional Lug
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Mark II Slip Test Results- Dairy Tile Wet
0.55
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.78
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
CSA Standards Met
Electrical Shock Protection
Insole Material
Polyurethane
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
0.93
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.