The Deuce, Unisex 8-Inch Work Boot, Composite Toe W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5666333


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191
Zoro #
G5666333
UPC #
014799714529
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
5
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Insulated
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Max. Heat Rating
Not Rated
Footwear Closure Type
Front Lace and Side Zipper
Conductive
No
Footwear Style
8 in Work Boot
Liner Material
X-Stream Waterproof
Upper Material Description
Leather/Mesh
Waterproof Type
X-Stream Waterproof
Footwear Sole Pattern
Multidirectional Lug
Footwear Construction Type
Cemented
Metatarsal Guard
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.41
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Last Number or Name
6080
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.93
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Upper Boot Material
Leather/Fabric
Removable Insole
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Outsole Material
Rubber
Toe Shape
Round
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.55
Static Dissipative
No
Oil Resisting Sole
Yes
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.33
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.78
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.93
Liner Technology
BBP X-Stream Waterproof(TM)
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.