The Deuce, Unisex 8-Inch Work Boot, Composite Toe XW, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5532265


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191
Zoro #
G5532265
UPC #
014799728137
Country of Origin
China

Dimensions

Size
9
Footwear Width
XW
Height
8 in
Heel Height
1 in or Greater
Width
XW
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.55
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Liner Material
X-Stream Waterproof
Conductive
No
Toe Shape
Round
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Multidirectional Lug
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.93
Last Number or Name
6080
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
For Outdoor Traction
No
Insulated
No
Upper Boot Material
Leather/Fabric
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
X-Stream Waterproof
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Static Dissipative
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Shank Material
Fiberglass
Chemical Resisting Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Midsole Material
EVA
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Ninety Degree Heel
Yes
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.93
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily
0.33
Construction
Cemented
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.78
Toe Cap Material
Composite
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Unisex
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.