The Deuce, Unisex 8-Inch Work Boot, Composite Toe XW, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5599246


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191
Zoro #
G5599246
UPC #
014799728199
Country of Origin
China

Dimensions

Size
12
Footwear Width
XW
Height
8 in
Heel Height
1 in or Greater
Width
XW
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Construction Type
Cemented
Conductive
No
Liner Material
X-Stream Waterproof
Last Number or Name
6080
Outsole Material
Rubber
Metatarsal Guard
No
For Outdoor Traction
No
Completely Non Metallic
Yes
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Mark II Slip Test Results- Dairy Tile Wet
0.55
Shank Material
Fiberglass
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Toe Shape
Round
Removable Insole
Yes
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Fabric
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
X-Stream Waterproof
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.93
Footwear Sole Pattern
Multidirectional Lug
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.93
Construction
Cemented
Heel Definition
Defined Heel
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.78
Liner Technology
BBP X-Stream Waterproof(TM)
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Material
Polyurethane
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.