Unisex 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190

  • Zoro # G7216072


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
XW
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G7216072
UPC #
014799728069
Country of Origin
China

Dimensions

Size
11 1/2
Width
XW
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Style
6 in Work Boot
Waterproof Type
X-Stream Waterproof
Shank Material
Fiberglass
Static Dissipative
No
Non Metallic Upper
Yes
Removable Insole
Yes
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Oily
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Midsole Material
EVA
Footwear Shank Type
Fiberglass
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Toe Shape
Round
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Upper Material Description
leather/air mesh
Liner Material
X-Stream Waterproof
Footwear Closure Type
Front Lace and Side Zipper
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Standards
ASTM F2413-11
Last Number or Name
6080
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
For Outdoor Traction
No
Puncture Resistant Insole
No
Conductive
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.94
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
Polyurethane
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.78
Toe Cap Material
Composite
Liner Technology
BBP X-Stream Waterproof(TM)
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Construction
Cemented
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Unisex
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Fabric, Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.