Unisex 6-Inch Work Boot, 11, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190

  • Zoro # G7021813


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
XW
Footwear Width
XW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G7021813
UPC #
014799728052
Country of Origin
China

Dimensions

Size
11
Width
XW
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Standards
ASTM F2413-11
For Outdoor Traction
No
Shank Material
Fiberglass
Static Dissipative
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Multidirectional Lug
Waterproof Type
X-Stream Waterproof
Wide Toe Cap
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Conductive
No
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.78
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Toe Shape
Round
Last Number or Name
6080
Footwear Closure Type
Front Lace and Side Zipper
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Shank Type
Fiberglass
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
X-Stream Waterproof
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Footwear Construction Type
Cemented
Upper Material Description
leather/air mesh
Completely Non Metallic
Yes
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Insole Material
Polyurethane
Liner Technology
BBP X-Stream Waterproof(TM)
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.94
Closure
Lace Up with Side Zipper
CSA Standards Met
Electrical Shock Protection
Construction
Cemented
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.