Unisex 6-Inch Work Boot, 13, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190

  • Zoro # G6678077


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
XW
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G6678077
UPC #
014799728083
Country of Origin
China

Dimensions

Size
13
Width
XW
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Liner Material
X-Stream Waterproof
Removable Insole
Yes
Insulated
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Last Number or Name
6080
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Upper Material Description
leather/air mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Shank Material
Fiberglass
For Outdoor Traction
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.41
Puncture Resistant Insole
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.55
Waterproof Type
X-Stream Waterproof
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Dry
0.94
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multidirectional Lug
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
Toe Shape
Round
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Insole Material
Polyurethane
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.78
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.94
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
CSA Standards Met
Electrical Shock Protection
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.32
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.