Unisex 6-Inch Work Boot, 5 1/2, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190

  • Zoro # G7157035


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G7157035
UPC #
014799701536
Country of Origin
China

Dimensions

Size
5 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
5 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.41
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Insulated
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Waterproof Type
X-Stream Waterproof
Footwear Sole Pattern
Multidirectional Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Last Number or Name
6080
Liner Material
X-Stream Waterproof
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.94
Puncture Resistant Insole
No
Upper Material Description
leather/air mesh
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Removable Insole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Metatarsal Guard
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Outsole Material
Rubber
Conductive
No
CSA Footwear Standard
Electrical-Shock Protection
Upper Material
Fabric, Leather
Closure Type
Lace Up
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
6-Inch Work Boot
Liner Technology
BBP X-Stream Waterproof(TM)
Toe Cap Material
Composite
Heel Definition
Defined Heel
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.