Unisex 6-Inch Work Boot, 5, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190

  • Zoro # G6585932


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G6585932
UPC #
014799701529
Country of Origin
China

Dimensions

Size
5
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
5

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Last Number or Name
6080
Footwear Construction Type
Cemented
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Waterproof Type
X-Stream Waterproof
Wide Toe Cap
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.41
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
0.55
Conductive
No
Standards
ASTM F2413-11
Predominant Footwear Color
Black
For Outdoor Traction
No
Upper Material Description
leather/air mesh
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Ninety Degree Heel
Yes
Insulated
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Multidirectional Lug
Liner Material
X-Stream Waterproof
Removable Insole
Yes
Midsole Material
EVA
Chemical Resisting Sole
No
Shank Material
Fiberglass
Non-Marking Sole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.32
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Unisex
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.