Unisex 6-Inch Work Boot, 5, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190

  • Zoro # G6863805


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G6863805
UPC #
014799714123
Country of Origin
China

Dimensions

Size
5
Width
W
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
5
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.55
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.94
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Liner Material
X-Stream Waterproof
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Midsole Material
EVA
Upper Material Description
leather/air mesh
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Metatarsal Guard
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Shank Material
Fiberglass
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Toe Shape
Round
Last Number or Name
6080
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Waterproof Type
X-Stream Waterproof
Wide Toe Cap
No
Footwear Sole Pattern
Multidirectional Lug
CSA Footwear Standard
Electrical-Shock Protection
Resists
Abrasions, Chips, Heat, Oils, Slips
Closure Type
Lace Up
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Insole Material
Polyurethane
Liner Technology
BBP X-Stream Waterproof(TM)
Style Family
6-Inch Work Boot
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.94
Toe Cap Material
Composite
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up with Side Zipper
Gender (PRINT)
Unisex
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.