Unisex 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190

  • Zoro # G7129936


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G7129936
UPC #
014799714154
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Outsole Material
Rubber
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Metatarsal Guard
No
Toe Shape
Round
Static Dissipative
No
Midsole Material
EVA
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Fiberglass
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Footwear Sole Pattern
Multidirectional Lug
Last Number or Name
6080
Mark II Slip Test Results- Dairy Tile Dry
0.94
Chemical Resisting Sole
No
Upper Material Description
leather/air mesh
Mark II Slip Test Results- Dairy Tile Oily
0.41
Waterproof Type
X-Stream Waterproof
For Outdoor Traction
No
Standards
ASTM F2413-11
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Liner Material
X-Stream Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.78
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Liner Technology
BBP X-Stream Waterproof(TM)
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.94
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up with Side Zipper
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.