Unisex 6-Inch Work Boot, 6, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190

  • Zoro # G6555132


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
8046190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190
Zoro #
G6555132
UPC #
014799701543
Country of Origin
China

Dimensions

Size
6
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Standards
ASTM F2413-11
Insulated
No
Waterproof Type
X-Stream Waterproof
Footwear Closure Type
Front Lace and Side Zipper
Footwear Construction Type
Cemented
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Upper Material Description
leather/air mesh
Mark II Slip Test Results- Dairy Tile Dry
0.94
Footwear Shank Type
Fiberglass
Oil Resisting Sole
Yes
Removable Insole
Yes
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Footwear Style
6 in Work Boot
Shank Material
Fiberglass
Non Metallic Upper
Yes
Last Number or Name
6080
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Multidirectional Lug
Puncture Resistant Insole
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Liner Material
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
For Outdoor Traction
No
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Dry
0.94
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.78
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Liner Technology
BBP X-Stream Waterproof(TM)
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.