Unisex 6-Inch Work Boot, 9, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190 9M

  • Zoro # G4852556


product price:  $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6190 9M
Zoro #
G4852556
UPC #
014799701604
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Standards
ASTM F2413-11
Footwear Style
6 in Work Boot
Insulated
No
Footwear Closure Type
Front Lace and Side Zipper
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Toe Shape
Round
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
leather/air mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Multidirectional Lug
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Max. Heat Rating
Not Rated
Waterproof Type
X-Stream Waterproof
Shank Material
Fiberglass
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
For Outdoor Traction
No
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Liner Material
X-Stream Waterproof
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Last Number or Name
6080
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metatarsal Guard
No
Completely Non Metallic
Yes
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace w/Side Zipper
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Material
Leather/Nylon Upper, Rubber Outsole
Insole Material
Polyurethane
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.32
Toe Cap Material
Composite
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.94
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.