Unisex 6-Inch Work Boot, 9, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190

  • Zoro # G6895804


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
XW
Footwear Width
XW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G6895804
UPC #
014799728014
Country of Origin
China

Dimensions

Size
9
Width
XW
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.78
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Waterproof Type
X-Stream Waterproof
Footwear Closure Type
Front Lace and Side Zipper
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Upper Material Description
leather/air mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Puncture Resistant Insole
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Liner Material
X-Stream Waterproof
Oil Resisting Sole
Yes
Static Dissipative
No
Outsole Material
Rubber
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Last Number or Name
6080
Standards
ASTM F2413-11
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Fiberglass
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Conductive
No
Removable Insole
Yes
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Multidirectional Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
CSA Footwear Standard
Electrical-Shock Protection
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.94
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Wet
0.78
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Liner Technology
BBP X-Stream Waterproof(TM)
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Unisex
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.