Unisex 8-Inch Work Boot, 10, Composite Toe, 8 in H, Black, 8046191

  • Mfr # 804-6191

  • Zoro # G7053487


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
XW
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191
Zoro #
G7053487
UPC #
014799728151
Country of Origin
China

Dimensions

Size
10
Width
XW
Footwear Width
XW
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Shank Material
Fiberglass
Conductive
No
Liner Material
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Midsole Material
EVA
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Chemical Resisting Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.93
Ninety Degree Heel
Yes
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Footwear Sole Pattern
Multidirectional Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.55
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Insulated
No
Waterproof Type
X-Stream Waterproof
Last Number or Name
6080
Completely Non Metallic
Yes
CSA Footwear Standard
Electrical-Shock Protection
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.93
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
8-Inch Work Boot
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Closure
Lace Up with Side Zipper
CSA Standards Met
Electrical Shock Protection
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Wet
0.78
Toe Cap Material
Composite
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.