Unisex 8-Inch Work Boot, 6, Composite Toe, 8 in H, Black, 8046191

  • Mfr # 804-6191

  • Zoro # G7175201


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191
Zoro #
G7175201
UPC #
014799714543
Country of Origin
China

Dimensions

Size
6
Width
W
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.93
Metatarsal Guard
No
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Last Number or Name
6080
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Waterproof Type
X-Stream Waterproof
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Shank Material
Fiberglass
Non Metallic Upper
Yes
Removable Insole
Yes
Liner Material
X-Stream Waterproof
Oil Resisting Sole
Yes
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Sole Pattern
Multidirectional Lug
Upper Material Description
Leather/Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Midsole Material
EVA
Max. Heat Rating
Not Rated
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Footwear Style
8 in Work Boot
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.41
Non-Marking Sole
No
Toe Shape
Round
Static Dissipative
No
CSA Footwear Standard
Electrical-Shock Protection
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Liner Technology
BBP X-Stream Waterproof(TM)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.78
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up with Side Zipper
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.