Unisex 8-Inch Work Boot, 7 1/2, Composite Toe, 8 in H, Black, 8046191

  • Mfr # 804-6191

  • Zoro # G7181185


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
XW
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191
Zoro #
G7181185
UPC #
014799728106
Country of Origin
China

Dimensions

Size
7 1/2
Width
XW
Footwear Width
XW
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Footwear Sole Pattern
Multidirectional Lug
Wide Toe Cap
No
Liner Material
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather/Mesh
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Fiberglass
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Last Number or Name
6080
Static Dissipative
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Conductive
No
Footwear Shank Type
Fiberglass
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metatarsal Guard
No
Predominant Footwear Color
Black
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Removable Insole
Yes
Non-Marking Sole
No
For Outdoor Traction
No
Toe Shape
Round
Footwear Closure Type
Front Lace and Side Zipper
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.93
Mark II Slip Test Results- Dairy Tile Oily
0.41
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
Max. Heat Rating
Not Rated
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
X-Stream Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.32
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Dry
0.93
Closure
Lace Up with Side Zipper
Liner Technology
BBP X-Stream Waterproof(TM)
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
8-Inch Work Boot
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
Gender (PRINT)
Unisex
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.