Unisex 8-Inch Work Boot, 9 1/2, Composite Toe, 8 in H, Black, 8046191

  • Mfr # 804-6191 9.5M

  • Zoro # G8544934


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191 9.5M
Zoro #
G8544934
UPC #
014799714413
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Non Metallic Upper
Yes
Non-Marking Sole
No
Predominant Footwear Color
Black
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.78
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multidirectional Lug
Conductive
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Mark II Slip Test Results- Dairy Tile Dry
0.93
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.33
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Shank Material
Fiberglass
Liner Material
X-Stream Waterproof
Footwear Construction Type
Cemented
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Outsole Material
Rubber
Metatarsal Guard
No
Last Number or Name
6080
Waterproof Type
X-Stream Waterproof
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Chemical Resisting Sole
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
CSA Footwear Standard
Electrical-Shock Protection
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Black
Metatarsal Guard Style
None
Material
Leather/Nylon Upper, Rubber Outsole
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Dry
0.93
Liner Technology
BBP X-Stream Waterproof(TM)
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Toe Cap Material
Composite
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily
0.33
Upper Material (PRINT)
Fabric, Leather
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Unisex
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.