Unisex Hiker Boot, 10 1/2, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292105M

  • Zoro # G2040418


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6292105M
Zoro #
G2040418
UPC #
840777123089
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Upper Material Description
Leather/Mesh
Metal Chip Resisting Sole
No
CSA Footwear Standard
Electrical-Shock Protection
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Insole System
Removable Shock Zone Polyurethane
Midsole Material
Rubber
Last Number or Name
1004-CTEW
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
For Outdoor Traction
No
Completely Non Metallic
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Liner Material
Mesh
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Standards
ASTM F2413-11
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Toe Shape
Round
Insulation Type
None
Removable Insole
Yes
Footwear Construction Type
Cemented
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Wide Toe Cap
No
Outsole Material
EVA, Rubber
Conductive
No
Metatarsal System
No
Puncture Resistant Insole
No
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Crosstrex 360
Footwear Style
Hiker Boot
Insulated
No
Waterproof Type
Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
No
Upper Material
Leather, Mesh
Metatarsal Guard Style
None
Upper Color
Black, Gray
Slip Resistant
No
Insole Material
Polyurethane
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Style Family
Hiker Boot
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Insole Technology
Removable, Shock Zone
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
EVA, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.