Unisex Hiker Boot, 10, Composite Toe, 4 in H, Black, 804-6292
- Mfr # 804-6292100M
- Zoro # G2040348
product price:Â
$
124.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804-6292
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-6292100M
- Zoro #
- G2040348
- UPC #
- 840777123072
- Country of Origin
- China
Dimensions
- Size
- 10
- Width
- M
- Footwear Width
- M
- Height
- 4 in
- Heel Height
- 1/2 in
- Overall Height
- 4 in
- Size (PRINT)
- 10
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 804-6292
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.