Unisex Hiker Boot, 10, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292100W

  • Zoro # G2040320


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6292100W
Zoro #
G2040320
UPC #
840777124178
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Upper Material Description
Leather/Mesh
ASTM Footwear Class
F2413-11 I/75 C/75
For Outdoor Traction
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Shank Material
Composite
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
No
CSA Footwear Standard
Electrical-Shock Protection
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Last Number or Name
1004-CTEW
Liner Material
Mesh
Footwear Style
Hiker Boot
Standards
ASTM F2413-11
Insole System
Removable Shock Zone Polyurethane
Static Dissipative
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Metatarsal System
No
Ninety Degree Heel
No
Non Metallic Upper
No
Max. Heat Rating
300 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.70
Waterproof Type
Membrane
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Toe Shape
Round
Wide Toe Cap
No
Removable Insole
Yes
Footwear Shank Type
Steel
Outsole Material
EVA, Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Insulation Type
None
Footwear Sole Pattern
Crosstrex 360
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black, Gray
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Material
Leather, Mesh
Non-Marking Upper
No
Slip Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Toe Cap Material
Composite
Style Family
Hiker Boot
Insole Technology
Removable, Shock Zone
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.