Unisex Hiker Boot, 11 1/2, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292115M

  • Zoro # G2040357


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6292115M
Zoro #
G2040357
UPC #
840777123102
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Overall Height
4 in
Size (PRINT)
11 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
CSA Footwear Standard
Electrical-Shock Protection
Max. Heat Rating
300 Degrees F
Waterproof Type
Membrane
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Conductive
No
Chemical Resisting Sole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Insole System
Removable Shock Zone Polyurethane
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Insulated
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Metatarsal System
No
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Hiker Boot
Footwear Sole Pattern
Crosstrex 360
Static Dissipative
No
Completely Non Metallic
No
Liner Material
Mesh
Ninety Degree Heel
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metatarsal Guard
No
Footwear Construction Type
Cemented
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Standards
ASTM F2413-11
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Midsole Material
Rubber
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
1004-CTEW
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black, Gray
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Upper Material
Leather, Mesh
Heel Style
Flat Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable, Shock Zone
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Heel Definition
Flat Heel
Style Family
Hiker Boot
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
EVA, Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.