Unisex Hiker Boot, 11 1/2, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292115W

  • Zoro # G2040363


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6292115W
Zoro #
G2040363
UPC #
840777124208
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.70
Oil Resisting Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Insole System
Removable Shock Zone Polyurethane
Puncture Resistant Insole
No
Static Dissipative
No
Chemical Resisting Sole
No
Wide Toe Cap
No
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Waterproof Type
Membrane
Standards
ASTM F2413-11
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Completely Non Metallic
No
Footwear Style
Hiker Boot
Shank Material
Composite
Non-Marking Sole
Yes
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
EVA, Rubber
Metatarsal System
No
Conductive
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Last Number or Name
1004-CTEW
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Toe Shape
Round
Footwear Sole Pattern
Crosstrex 360
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Heel Style
Flat Heel
Upper Color
Black, Gray
Metatarsal Guard Style
None
Heat Resistant
No
Upper Material
Leather, Mesh
Non-Marking Upper
No
Insole Material
Polyurethane
Maximum Heat Rating
300 Degrees F
Insole Technology
Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Closure
Lace Up
Construction
Cemented
Style Family
Hiker Boot
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
CSA Standards Met
Electrical Shock Protection
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Unisex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
EVA, Rubber
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.