Unisex Hiker Boot, 11 1/2, Composite Toe, Black, 804

  • Mfr # 804-6490 M 11.5

  • Zoro # G200489473


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6490 M 11.5
Zoro #
G200489473
UPC #
840777165430
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Size (PRINT)
11 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804
Upper Boot Material
All Leather
Waterproof
Yes
Features
Lightweight, Protect Your Foot From All Angles With Thorogood's Patented I-Met2 Technology
Conductive
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Electrical Hazard Rated
Yes
Shank Material
Composite
Standards
ASTM F2913-19
Upper Material Description
Leather
Static Dissipative
No
Metatarsal Guard
Internal
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Upper Color
Black
Footwear Style
Hiker Boot
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Footwear Shank Type
Composite
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Last Number or Name
6490
Resists
Slips
Completely Non Metallic
No
Insulated
No
Upper Material
Leather
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Outsole Technology
Crosstrex 360
Slip Resistant
Yes
Footwear Shank
Yes
Outsole Color
Black
Non-Marking Upper
Yes
Footwear Construction
Cemented
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Heat Resistant
No
Safety Criteria
Non-Marking Sole, Slip Resistant, Waterproof
Slip-Resistance Rating (SATRA Test Values)
ClayTile(DryBackwardForepart):0.90, ClayTile(DryForwardFlat):0.95, ClayTile(DryForwardHeel):0.89, ClayTile(WetBackwardForepart):0.51, ClayTile(WetForwardFlat):0.69, ClayTile(WetForwardHeel):0.48
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.48
All-Leather Upper
Yes
Style Family
Hiker Boot
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Slip-Resistance Value - SATRA Forefoot - Wet
0.51
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Oil-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 804, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.