Unisex Hiker Boot, 11, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292110W

  • Zoro # G2040339


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6292110W
Zoro #
G2040339
UPC #
840777124192
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Overall Height
4 in
Size (PRINT)
11

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Footwear Style
Hiker Boot
Metatarsal System
No
Insulation Type
None
Liner Material
Mesh
Waterproof Type
Membrane
Midsole Material
Rubber
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Chain Saw Cut Resistant
No
Shank Material
Composite
Wide Toe Cap
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Removable Insole
Yes
Standards
ASTM F2413-11
Metatarsal Guard
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Insulated
No
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
1004-CTEW
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Shock Zone Polyurethane
Outsole Material
EVA, Rubber
Completely Non Metallic
No
Puncture Resistant Insole
No
Toe Shape
Round
Chemical Resisting Sole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Mesh
CSA Footwear Standard
Electrical-Shock Protection
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Crosstrex 360
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.70
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Upper Material
Leather, Mesh
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Black, Gray
Insole Material
Polyurethane
Closure
Lace Up
Style Family
Hiker Boot
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Insole Technology
Removable, Shock Zone
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Unisex
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.