Unisex Hiker Boot, 13, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292130W

  • Zoro # G2040497


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6292130W
Zoro #
G2040497
UPC #
840777124222
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Overall Height
4 in
Size (PRINT)
13

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Outsole Material
EVA, Rubber
Insulation Type
None
Wide Toe Cap
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Metatarsal System
No
Standards
ASTM F2413-11
For Outdoor Traction
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Removable Insole
Yes
Ninety Degree Heel
No
Insole System
Removable Shock Zone Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Static Dissipative
No
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather/Mesh
Shank Material
Composite
Waterproof Type
Membrane
Non Metallic Upper
No
Midsole Material
Rubber
Last Number or Name
1004-CTEW
Footwear Sole Pattern
Crosstrex 360
Footwear Style
Hiker Boot
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.70
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Metatarsal Guard
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Upper Material
Leather, Mesh
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Black, Gray
Insole Material
Polyurethane
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection
Style Family
Hiker Boot
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Gender (PRINT)
Unisex
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
EVA, Rubber
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.