Unisex Hiker Boot, 13, Composite Toe, Black, 804

  • Mfr # 804-6490 W 13

  • Zoro # G200489435


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6490 W 13
Zoro #
G200489435
UPC #
840777165560
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Size (PRINT)
13

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804
Upper Boot Material
All Leather
Waterproof
Yes
Features
Lightweight, Protect Your Foot From All Angles With Thorogood's Patented I-Met2 Technology
Removable Insole
Yes
Standards
ASTM F2913-19
Waterproof Type
Waterproof Membrane
Upper Material
Leather
Static Dissipative
No
Completely Non Metallic
No
Footwear Style
Hiker Boot
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Resists
Slips
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Metatarsal Guard
Internal
Puncture Resistant Insole
No
Upper Material Description
Leather
Last Number or Name
6490
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Insulated
No
Conductive
No
Insulation Type
None
Predominant Footwear Color
Black
Shank Material
Composite
Footwear Shank Type
Composite
Electrical Hazard Rated
Yes
Upper Color
Black
Non-Marking Sole
Yes
Outsole Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Footwear Shank
Yes
Outsole Technology
Crosstrex 360
Footwear Construction
Cemented
Metatarsal Guard Style
Internal
Heat Resistant
No
Heel Style
Flat Heel
Safety Criteria
Non-Marking Sole, Slip Resistant, Waterproof
Slip-Resistance Rating (SATRA Test Values)
ClayTile(DryBackwardForepart):0.90, ClayTile(DryForwardFlat):0.95, ClayTile(DryForwardHeel):0.89, ClayTile(WetBackwardForepart):0.51, ClayTile(WetForwardFlat):0.69, ClayTile(WetForwardHeel):0.48
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.89
All-Leather Upper
Yes
Style Family
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.51
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.48
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Unisex
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Outsole Technology (PRINT)
Crosstrex 360
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 804, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.