Unisex Hiker Boot, 14, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292140M

  • Zoro # G2040488


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6292140M
Zoro #
G2040488
UPC #
840777123133
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Overall Height
4 in
Size (PRINT)
14

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Last Number or Name
1004-CTEW
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Outsole Material
EVA, Rubber
Insulated
No
Insole System
Removable Shock Zone Polyurethane
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Toe Shape
Round
Static Dissipative
No
CSA Footwear Standard
Electrical-Shock Protection
Midsole Material
Rubber
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Waterproof Type
Membrane
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
Hiker Boot
Completely Non Metallic
No
Non-Marking Sole
Yes
Max. Heat Rating
300 Degrees F
Shank Material
Composite
Ninety Degree Heel
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.70
Footwear Shank Type
Steel
Metatarsal System
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11
Footwear Sole Pattern
Crosstrex 360
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Upper Material
Leather, Mesh
Slip Resistant
No
Upper Color
Black, Gray
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.36
CSA Standards Met
Electrical Shock Protection
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Style Family
Hiker Boot
Insole Technology
Removable, Shock Zone
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
EVA, Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.