Unisex Hiker Boot, 8 1/2, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-629285W

  • Zoro # G2040269


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-629285W
Zoro #
G2040269
UPC #
840777124147
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Non-Marking Sole
Yes
Waterproof Type
Membrane
Footwear Style
Hiker Boot
Upper Material Description
Leather/Mesh
Footwear Construction Type
Cemented
Insole System
Removable Shock Zone Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Crosstrex 360
Static Dissipative
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metatarsal System
No
Predominant Footwear Color
Black
Max. Heat Rating
300 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Insulated
No
Ninety Degree Heel
No
Wide Toe Cap
No
Metatarsal Guard
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
1004-CTEW
Oil Resisting Sole
Yes
Outsole Material
EVA, Rubber
Completely Non Metallic
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Chemical Resisting Sole
No
Shank Material
Composite
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Liner Material
Mesh
Insulation Type
None
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Black, Gray
Heat Resistant
No
Upper Material
Leather, Mesh
Metatarsal Guard Style
None
Heel Style
Flat Heel
Insole Material
Polyurethane
Insole Technology
Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Heel Definition
Flat Heel
Style Family
Hiker Boot
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.7
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
EVA, Rubber
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Unisex
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.