Unisex Hiker Boot, 8, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-629280M

  • Zoro # G2040040


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-629280M
Zoro #
G2040040
UPC #
840777123034
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Standards
ASTM F2413-11
Waterproof Type
Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Shank Type
Steel
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Shank Material
Composite
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Puncture Resistant Insole
No
CSA Footwear Standard
Electrical-Shock Protection
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal System
No
Footwear Sole Pattern
Crosstrex 360
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable Shock Zone Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
1004-CTEW
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Cemented
Upper Material Description
Leather/Mesh
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Completely Non Metallic
No
Chemical Resisting Sole
No
Insulation Type
None
Liner Material
Mesh
Footwear Style
Hiker Boot
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Outsole Material
EVA, Rubber
Toe Shape
Round
Conductive
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Black, Gray
Heat Resistant
No
Upper Material
Leather, Mesh
Heel Style
Flat Heel
Insole Material
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
300 Degrees F
Style Family
Hiker Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Composite
Insole Technology
Removable, Shock Zone
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
EVA, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.