Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Hiker Boot, 8, Composite Toe, Black, 804

  • Mfr # 804-6490 M 8

  • Zoro # G700489539


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6490 M 8
Zoro #
G700489539
UPC #
840777165362
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Size (PRINT)
8

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804
Upper Boot Material
All Leather
Waterproof
Yes
Features
Lightweight, Protect Your Foot From All Angles With Thorogood's Patented I-Met2 Technology
Shank Material
Composite
Last Number or Name
6490
Completely Non Metallic
No
Removable Insole
Yes
Upper Material
Leather
Conductive
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Insulation Type
None
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Insulated
No
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Footwear Style
Hiker Boot
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Standards
ASTM F2913-19
Footwear Shank Type
Composite
Metatarsal Guard
Internal
Resists
Slips
Waterproof Type
Waterproof Membrane
Upper Color
Black
Non-Marking Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Outsole Technology
Crosstrex 360
Footwear Shank
Yes
Non-Marking Upper
Yes
Slip Resistant
Yes
Footwear Construction
Cemented
Outsole Color
Black
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Safety Criteria
Non-Marking Sole, Slip Resistant, Waterproof
Slip-Resistance Rating (SATRA Test Values)
ClayTile(DryBackwardForepart):0.90, ClayTile(DryForwardFlat):0.95, ClayTile(DryForwardHeel):0.89, ClayTile(WetBackwardForepart):0.51, ClayTile(WetForwardFlat):0.69, ClayTile(WetForwardHeel):0.48
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Wet
0.51
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.48
Style Family
Hiker Boot
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Unisex
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Crosstrex 360
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 804, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.