Unisex Hiker Boot, 9 1/2, Composite Toe, Black, 804

  • Mfr # 804-6490 M 9.5

  • Zoro # G600489424


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6490 M 9.5
Zoro #
G600489424
UPC #
840777165393
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Size (PRINT)
9 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804
Upper Boot Material
All Leather
Waterproof
Yes
Features
Lightweight, Protect Your Foot From All Angles With Thorogood's Patented I-Met2 Technology
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Upper Color
Black
Metatarsal Guard
Internal
Predominant Footwear Color
Black
Upper Material
Leather
Conductive
No
Metal Chip Resisting Sole
No
Insulated
No
Completely Non Metallic
No
Oil Resisting Sole
No
Insulation Type
None
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Resists
Slips
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Footwear Style
Hiker Boot
Last Number or Name
6490
Shank Material
Composite
Upper Material Description
Leather
Standards
ASTM F2913-19
Non Metallic Upper
Yes
Removable Insole
Yes
Footwear Shank Type
Composite
Waterproof Type
Waterproof Membrane
Footwear Shank
Yes
Outsole Color
Black
Footwear Construction
Cemented
Slip Resistant
Yes
Non-Marking Upper
Yes
Outsole Technology
Crosstrex 360
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
Internal
Safety Criteria
Non-Marking Sole, Slip Resistant, Waterproof
Slip-Resistance Rating (SATRA Test Values)
ClayTile(DryBackwardForepart):0.90, ClayTile(DryForwardFlat):0.95, ClayTile(DryForwardHeel):0.89, ClayTile(WetBackwardForepart):0.51, ClayTile(WetForwardFlat):0.69, ClayTile(WetForwardHeel):0.48
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Style Family
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.51
Slip-Resistance Value - SATRA Heel - Wet
0.48
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.89
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Technology (PRINT)
Crosstrex 360
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 804, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.