Unisex Hiker Boot, 9, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-629290W

  • Zoro # G2040250


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-629290W
Zoro #
G2040250
UPC #
840777124154
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Insulated
No
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Liner Material
Mesh
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Last Number or Name
1004-CTEW
Wide Toe Cap
No
Insole System
Removable Shock Zone Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metal Chip Resisting Sole
No
Conductive
No
Footwear Sole Pattern
Crosstrex 360
Insulation Type
None
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Outsole Material
EVA, Rubber
CSA Footwear Standard
Electrical-Shock Protection
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal System
No
Toe Shape
Round
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather/Mesh
Non Metallic Upper
No
Waterproof Type
Membrane
Completely Non Metallic
No
Midsole Material
Rubber
Predominant Footwear Color
Black
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Upper Color
Black, Gray
Non-Marking Upper
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Material
Leather, Mesh
Heat Resistant
No
Insole Material
Polyurethane
Style Family
Hiker Boot
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Insole Technology
Removable, Shock Zone
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.