Unisex Leather/Fabric Upper, Polyurethane Outsole, Plain Toe, Slip On, Black, 12 W

  • Mfr # 834-6134 W 12

  • Zoro # G203964694


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6134 W 12
Zoro #
G203964694
UPC #
840777165331
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in
Footwear Size
12
Boot Height
6 in

Details

Item
Station Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Slip On
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Polyurethane
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Last Number or Name
6134
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Midsole Material
EVA
Insole System
EVA
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2913
Footwear Sole Pattern
Multi Directional Lug
Waterproof
Yes
Shineable Toe
Yes
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Insulated
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
ASTM 2913-256
Insulation Weight
None
Oil Resisting Sole
No
CSA Footwear Standard
Not Specified
Shank Material
Fiberglass
Style Number
834-6134
Wide Toe Cap
No
Static Dissipative
No
Removable Insole
Yes
Waterproof Type
None
Toe Shape
Round
Upper Material Description
Leather/Fabric
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Insulation Type
None
Ninety Degree Heel
No
Resists
Punctures, Slips
Upper Material
Fabric, Leather
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Metatarsal Guard
No
Conductive
No
Boot Construction Method
Direct Attached

Description

Not Applicable, Insulated No, Size 12, Footwear Width W, Unisex, Chain Saw Cut Resistant No, Toe Type Plain, Waterproof Yes, Footwear Closure Type Slip On, Style Number 834-6134, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multi Directional Lug, Boot Height 6 in, Resists Punctures, Slips, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.