Unisex Leather/Fabric Upper, Polyurethane Outsole, Plain Toe, Slip On, Black, 9 1/2 M

  • Mfr # 834-6134 M 9.5

  • Zoro # G903964710


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6134 M 9.5
Zoro #
G903964710
UPC #
840777165171
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
6 in
Footwear Size
9 1/2
Boot Height
6 in

Details

Item
Station Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Slip On
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Polyurethane
Insole System
EVA
Footwear Style
6 in Work Boot
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Standards
ASTM F2913
Midsole Material
EVA
Shank Material
Fiberglass
Last Number or Name
6134
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
ASTM Footwear Class
ASTM 2913-240
Waterproof
Yes
Footwear Sole Pattern
Multi Directional Lug
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Insulated
No
Predominant Footwear Color
Black
Insulation Weight
None
Style Number
834-6134
Shineable Toe
Yes
Upper Material Description
Leather/Fabric
Waterproof Type
None
Removable Insole
Yes
Wide Toe Cap
No
Toe Shape
Round
Static Dissipative
No
Chain Saw Cut Resistant
No
Upper Material
Fabric, Leather
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Resists
Punctures, Slips
Ninety Degree Heel
No
Footwear Shank Type
Fiberglass
Insulation Type
None
Conductive
No
Boot Construction Method
Direct Attached

Description

Not Applicable, Insulated No, Size 9 1/2, Footwear Width M, Unisex, Chain Saw Cut Resistant No, Toe Type Plain, Waterproof Yes, Footwear Closure Type Slip On, Style Number 834-6134, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multi Directional Lug, Boot Height 6 in, Resists Punctures, Slips, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.