Unisex Leather/Fabric Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 14 M

  • Mfr # 831-6032 M 14

  • Zoro # G303964501


product price:  $91.89
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
831-6032 M 14
Zoro #
G303964501
UPC #
014799801991
Country of Origin
China

Dimensions

Size
14
Footwear Width
M

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Midsole Material
EVA
ASTM Footwear Class
F3445
Shineable Toe
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Style Number
831-6032
Puncture Resistant Insole
No
Standards
ASTM F3445
Max. Heat Rating
Not Rated
Insulation Weight
None
Last Number or Name
6032
Shank Material
Composite
Insulated
No
CSA Footwear Standard
Not Specified
Insole System
EVA
Footwear Style
Military/Tactical
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Multi Directional Lug
Waterproof
No
Wide Toe Cap
No
Static Dissipative
No
Toe Shape
Round
Removable Insole
Yes
Waterproof Type
None
Upper Material Description
Leather/Fabric
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Insulation Type
None
Conductive
No
Ninety Degree Heel
Yes
Footwear Shank Type
Composite

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 14, M, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.