Unisex Leather/Fabric Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 15 M

  • Mfr # 831-6032 M 15

  • Zoro # G903964512


product price:  $91.89
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
831-6032 M 15
Zoro #
G903964512
UPC #
014799806712
Country of Origin
China

Dimensions

Size
15
Footwear Width
M

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Footwear Style
Military/Tactical
ASTM Footwear Class
F3445
Midsole Material
EVA
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Style Number
831-6032
Shineable Toe
Yes
Non-Marking Sole
Yes
Standards
ASTM F3445
Insulation Weight
None
Last Number or Name
6032
Insulated
No
Electrical Hazard Rated
Yes
Waterproof
No
Puncture Resistant Insole
No
Insole System
EVA
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Shank Material
Composite
Footwear Sole Pattern
Multi Directional Lug
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Static Dissipative
No
Wide Toe Cap
No
Upper Material Description
Leather/Fabric
Removable Insole
Yes
Toe Shape
Round
Ninety Degree Heel
Yes
Footwear Shank Type
Composite
Conductive
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Insulation Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 15, M, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.