Unisex Leather/Fabric Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 6 W

  • Mfr # 831-6032 W 6

  • Zoro # G403964531


product price:  $91.89
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831-6032 W 6
Zoro #
G403964531
UPC #
014799802066
Country of Origin
China

Dimensions

Size
6
Footwear Width
W

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Style Number
831-6032
Non-Marking Sole
Yes
Waterproof
No
Standards
ASTM F3445
Shineable Toe
Yes
Insulation Weight
None
Midsole Material
EVA
Chemical Resisting Sole
No
ASTM Footwear Class
F3445
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Insulated
No
Shank Material
Composite
Footwear Style
Military/Tactical
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Insole System
EVA
Last Number or Name
6032
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Footwear Sole Pattern
Multi Directional Lug
Predominant Footwear Color
Black
Removable Insole
Yes
Toe Shape
Round
Waterproof Type
None
Wide Toe Cap
No
Upper Material Description
Leather/Fabric
Static Dissipative
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Composite
Conductive
No
Ninety Degree Heel
Yes
Insulation Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 6, W, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.