This item is Discontinued.

Thorogood Shoes Unisex Loafer Shoe, Composite Toe, Leather Upper, EVA, Rubber Outsole, Slip On, Brown, 6 M 804-4320

This item is Discontinued.

Thorogood Shoes

Unisex Loafer Shoe, Composite Toe, Leather Upper, EVA, Rubber Outsole, Slip On, Brown, 6 M (Discontinued)

Mfr # 804-4320
Zoro # G6919543
UPC # 014799887957
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4320
Zoro #
G6919543
UPC #
014799887957
Country of Origin
China

Dimensions

Footwear Width
M
Size
6
Height
3 in
Heel Height
3/4 in
Width
M
Size (PRINT)
6
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
EVA, Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Loafer Shoe
Gender
Unisex
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Dry
0.71
Liner Material
Fabric
Midsole Material
EVA
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Predominant Footwear Color
Brown
Removable Insole
Yes
For Outdoor Traction
No
Shank Material
Fiberglass
Footwear Construction Type
Cemented
Static Dissipative
No
Non-Marking Sole
No
Footwear Sole Pattern
Multidirectional Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Footwear Shank Type
Fiberglass
Ninety Degree Heel
No
Insulated
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Style Number
8044320
Chain Saw Cut Resistant
No
Last Number or Name
108N
Puncture Resistant Insole
No
Insole System
Full Length Removable PU
Mark II Slip Test Results- Dairy Tile Wet
0.43
Standards
ASTM F2413-11
Metatarsal System
I-Met
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Abrasions, Chips, Heat, Oils, Slips
Closure Type
Slip On
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Color
Brown
Slip Resistant
No
Series
I-Met²
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.43
Slip-Resistance Value - Mark II - Oily/Wet
0.36
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.71
Insole Technology
Full Length, Removable
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Closure
Slip On
Outsole Technology
ASR; Dual Density; VGS-300(R)
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.33
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
EVA, Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
ASR; Dual Density; VGS-300(R)
Liner Material (PRINT)
Fabric
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Unisex
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
Internal

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 8044320

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.