Unisex Oxford Shoe, Leather Upper, Rubber Outsole, Black, Size 10 1/2 XW

  • Mfr # 834-6041

  • Zoro # G8978952


product price:  $89.95
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6041
Zoro #
G8978952
UPC #
014799846947
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
XW
Height
2 in
Overall Height
2 in
Size (PRINT)
10 1/2
Width
XW

Details

Item
Oxford Shoe
Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Abrasions, Chips, Heat, Oils, Slips
Toe Type
Plain
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe
Electrical Hazard Rated
No
Completely Non Metallic
No
Standards
ASTM F489-96
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Static Dissipative
No
Predominant Footwear Color
Black
Insulated
No
Upper Color
Black
Metal Chip Resisting Sole
No
Waterproof Type
None
Conductive
No
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard
No
Midsole Material
Rubber
Upper Boot Material
All Leather
Removable Insole
Yes
Chemical Resisting Sole
No
Non-Marking Upper
No
Style Number
834-6041
Non-Marking Sole
Yes
Slip Resistant
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Waterproof
No
Series
Oxford
Shank Material
Composite
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Upper Material Description
Leather
Toe Shape
Round
Gender (PRINT)
Unisex
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Style Family
Oxford Shoe
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Liner Technology
Comfort Weave
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 834-6041, Toe Cap Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.