Unisex Oxford Shoe, Leather Upper, Rubber Outsole, Black, Size 11 M
Mfr # 834-6041
Zoro # G8979022
product price:Â $89.95
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
834-6041
Zoro #
G8979022
UPC #
014799729240
Country of Origin
China
Dimensions
Size
11
Footwear Width
M
Height
2 in
Overall Height
2 in
Width
M
Size (PRINT)
11
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 834-6041, Toe Cap Material Not Applicable, Insulated No, Maximum Heat Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.