Unisex Oxford Shoe, Leather Upper, Rubber Outsole, Black, Size 11 XW

  • Mfr # 834-6041

  • Zoro # G8979047


product price:  $89.95
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6041
Zoro #
G8979047
UPC #
014799846954
Country of Origin
China

Dimensions

Size
11
Footwear Width
XW
Height
2 in
Width
XW
Size (PRINT)
11
Overall Height
2 in

Details

Item
Oxford Shoe
Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
Liner Material
Nylon
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Abrasions, Chips, Heat, Oils, Slips
Toe Type
Plain
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe
Completely Non Metallic
No
Electrical Hazard Rated
No
Standards
ASTM F489-96
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Series
Oxford
Non-Marking Upper
No
Toe Shape
Round
Upper Color
Black
Static Dissipative
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Heat Resistant
No
Style Number
834-6041
Conductive
No
Heel Style
Defined Heel
Metatarsal Guard
No
Metatarsal Guard Style
None
Insulated
No
Waterproof Type
None
Metal Chip Resisting Sole
No
Waterproof
No
Midsole Material
Rubber
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Removable Insole
Yes
Shank Material
Composite
Chemical Resisting Sole
No
Slip Resistant
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Style Family
Oxford Shoe
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Closure
Lace Up
Heel Definition
Defined Heel
Liner Technology
Comfort Weave
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Composite
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 834-6041, Toe Cap Material Not Applicable, Insulated No, Maximum Heat Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.