Unisex Oxford Shoe, Leather Upper, Rubber Outsole, Black, Size 15 M

  • Mfr # 834-6041

  • Zoro # G8979144


product price:  $89.95
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6041
Zoro #
G8979144
UPC #
014799806750
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Height
2 in
Overall Height
2 in
Size (PRINT)
15
Width
M

Details

Item
Oxford Shoe
Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Abrasions, Chips, Heat, Oils, Slips
Toe Type
Plain
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe
Completely Non Metallic
No
Electrical Hazard Rated
No
Standards
ASTM F489-96
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Waterproof Type
None
Shank Material
Composite
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Conductive
No
Removable Insole
Yes
Upper Material Description
Leather
Heel Style
Defined Heel
Metal Chip Resisting Sole
No
Series
Oxford
Midsole Material
Rubber
Waterproof
No
Insulated
No
Toe Shape
Round
Slip Resistant
No
Style Number
834-6041
Heat Resistant
No
Static Dissipative
No
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Metatarsal Guard
No
Upper Color
Black
Non-Marking Upper
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Liner Technology
Comfort Weave
Style Family
Oxford Shoe
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Heel Definition
Defined Heel
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 834-6041, Toe Cap Material Not Applicable, Insulated No, Maximum Heat Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.