Unisex Oxford Shoe, Leather Upper, Rubber Outsole, Black, Size 7 1/2 W

  • Mfr # 834-6041

  • Zoro # G8979345


product price:  $89.95
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6041
Zoro #
G8979345
UPC #
014799729387
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Height
2 in
Size (PRINT)
7 1/2
Width
W
Overall Height
2 in

Details

Item
Oxford Shoe
Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
Liner Material
Nylon
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Abrasions, Chips, Heat, Oils, Slips
Toe Type
Plain
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe
Completely Non Metallic
No
Electrical Hazard Rated
No
Standards
ASTM F489-96
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Heat Resistant
No
Static Dissipative
No
Non-Marking Upper
No
Slip Resistant
No
Toe Shape
Round
Metatarsal Guard Style
None
Insulated
No
Puncture Resistant Insole
No
Conductive
No
Waterproof
No
Series
Oxford
Removable Insole
Yes
Metal Chip Resisting Sole
No
Waterproof Type
None
Style Number
834-6041
Midsole Material
Rubber
Upper Color
Black
Predominant Footwear Color
Black
Shank Material
Composite
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Upper Material Description
Leather
Metatarsal Guard
No
Heel Style
Defined Heel
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Liner Technology
Comfort Weave
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Gender (PRINT)
Unisex
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Style Family
Oxford Shoe
Construction
Cemented
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 834-6041, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products