Unisex Oxford Shoe, Leather Upper, Rubber Outsole, Black, Size 8 W

  • Mfr # 834-6041

  • Zoro # G8979415


product price:  $89.95
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6041
Zoro #
G8979415
UPC #
014799729394
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
2 in
Overall Height
2 in
Size (PRINT)
8
Width
W

Details

Item
Oxford Shoe
Upper Material
Leather
Color
Black
Footwear Style
Oxford Shoe
Gender
Unisex
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Abrasions, Chips, Heat, Oils, Slips
Toe Type
Plain
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe
Completely Non Metallic
No
Electrical Hazard Rated
No
Standards
ASTM F489-96
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Shank Material
Composite
Waterproof Type
None
Removable Insole
Yes
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Metatarsal Guard Style
None
Toe Shape
Round
Non-Marking Upper
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Conductive
No
Heel Style
Defined Heel
Metal Chip Resisting Sole
No
Insulated
No
Upper Material Description
Leather
Upper Color
Black
Midsole Material
Rubber
Static Dissipative
No
Chain Saw Cut Resistant
No
Series
Oxford
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Style Number
834-6041
Slip Resistant
No
Heat Resistant
No
Waterproof
No
Puncture Resistant Insole
No
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Technology
Comfort Weave
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Style Family
Oxford Shoe
Liner Material (PRINT)
Nylon
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
Gender (PRINT)
Unisex
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 834-6041, Toe Cap Material Not Applicable, Insulated No, Maximum Heat Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.