Unisex Work Boot, 10.5 W, Leather and Nylon, 6 in Height, Black

  • Mfr # 834-6218 10.5W

  • Zoro # G5460594


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6218 10.5W
Zoro #
G5460594
UPC #
014799832384
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Footwear Closure Type
Side Zipper
Shank Material
Composite
Footwear Construction Type
Cemented
Outsole Material
EVA, Rubber
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Insulated
No
Style Number
834-6218
Ninety Degree Heel
Yes
Wide Toe Cap
No
Conductive
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Removable Insole
Yes
Insole System
SHOCK ZONE
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Footwear Shank Type
Composite
Footwear Style
6 in Work Boot
Upper Material Description
Full-Grain Leather, Mesh
Max. Heat Rating
Not Rated
Liner Material
Nylon
Upper Boot Material
Leather/Mesh
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Shineable Toe
Yes
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Last Number or Name
6218
Electrical Hazard Rated
Yes
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Insulation Weight
None
Insulation Type
None
Standards
ASTM F1671, ASTM F3445
ASTM Footwear Class
F1671; F3445

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 10-1/2, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6218, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.