Unisex Work Boot, 11 M, Leather and Nylon, 8 in Height, Black

  • Mfr # 834-6219 11M

  • Zoro # G5460892


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6219 11M
Zoro #
G5460892
UPC #
014799725747
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Insulated
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Liner Material
Nylon
Electrical Hazard Rated
Yes
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Last Number or Name
6219
Midsole Material
Polyurethane
Waterproof Type
Waterproof Membrane
Shank Material
Composite
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Footwear Closure Type
Side Zipper
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Insole System
SHOCK ZONE
Predominant Footwear Color
Black
Footwear Shank Type
Composite
Footwear Style
8 in Work Boot
Puncture Resistant Insole
No
Upper Material Description
Full-Grain Leather, Mesh
Footwear Sole Pattern
Lug
Style Number
834-6219
Outsole Material
EVA, Rubber
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Shineable Toe
Yes
Non-Marking Sole
No
Static Dissipative
No
Toe Shape
Round
Heel Style
Defined Heel
Metatarsal Guard
No
Resists
Blood Borne Pathogens, Slips
Insulation Weight
None
Insulation Type
None
Standards
ASTM F1671, ASTM F3445
ASTM Footwear Class
F1671; F3445

Description

8 in Work Boot, Footwear Style 8 in Work Boot, 11, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.