Unisex Work Boot, 11.5 M, Leather and Nylon, 6 in Height, Black

  • Mfr # 834-6218 11.5M

  • Zoro # G5460707


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6218 11.5M
Zoro #
G5460707
UPC #
014799832209
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Full-Grain Leather, Mesh
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Style Number
834-6218
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Conductive
No
Waterproof Type
Waterproof Membrane
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Composite
Electrical Hazard Rated
Yes
Upper Boot Material
Leather/Mesh
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Shineable Toe
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Removable Insole
Yes
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Closure Type
Side Zipper
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Static Dissipative
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Outsole Material
EVA, Rubber
Insulated
No
Insole System
SHOCK ZONE
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Last Number or Name
6218
Non Metallic Upper
Yes
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Standards
ASTM F1671, ASTM F3445
Insulation Type
None
ASTM Footwear Class
F1671; F3445
Insulation Weight
None

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 11-1/2, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6218, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.