Unisex Work Boot, 12 W, Leather and Nylon, 6 in Height, Black

  • Mfr # 834-6218 12W

  • Zoro # G5460743


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6218 12W
Zoro #
G5460743
UPC #
014799832414
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Waterproof Membrane
Last Number or Name
6218
Insole System
SHOCK ZONE
Mark II Slip Test Results- Dairy Tile Dry
0.75
Max. Heat Rating
Not Rated
Footwear Shank Type
Composite
Oil Resisting Sole
Yes
Shineable Toe
Yes
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Style Number
834-6218
Non-Marking Sole
No
Wide Toe Cap
No
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Side Zipper
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
0.41
Shank Material
Composite
Outsole Material
EVA, Rubber
Upper Material Description
Full-Grain Leather, Mesh
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Standards
ASTM F1671, ASTM F3445
Insulation Type
None
ASTM Footwear Class
F1671; F3445
Insulation Weight
None

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 12, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6218, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.