Unisex Work Boot, 12 W, Leather and Nylon, 8 in Height, Black

  • Mfr # 834-6219 12W

  • Zoro # G4943303


product price:  $156.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6219 12W
Zoro #
G4943303
UPC #
014799725969
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Conductive
No
Insole System
SHOCK ZONE
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Style Number
834-6219
Static Dissipative
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Non Metallic Upper
Yes
Outsole Material
EVA, Rubber
Footwear Closure Type
Side Zipper
Mark II Slip Test Results- Dairy Tile Dry
0.75
Insulated
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full-Grain Leather, Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.41
Liner Material
Nylon
Non-Marking Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Last Number or Name
6219
Shineable Toe
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Composite
Shank Material
Composite
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Insulation Type
None
Insulation Weight
None
Standards
ASTM F1671, ASTM F3445
ASTM Footwear Class
F1671; F3445

Description

Work Boot, Footwear Style Work Boot, 12, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.